IGNITOR,HOT SURFACE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

IGNITOR,HOT SURFACE

ROBERTSHAW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5JA28
  • Mfr. Model # 5JA28
  • UNSPSC # 40101833
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Gas Type LP/NG
  • Item Hot Surface Ignitor
  • Includes Gasket for Mounting
  • Length (In.) 4-1/2
  • Orifice Dia. (In.) -
  • Package Quantity 1
  • Type Silicon Carbide
  • Special Information 2 Terminal Receptacle With 0.093 Male Pins, For Sealed Combustion Systems
  • Voltage 120
  • Tip Style -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list