IGNITOR,HOT SURFACE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

IGNITOR,HOT SURFACE

WHITE-RODGERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5E810
  • Mfr. Model # 5E810
  • UNSPSC # 40101833
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Gas Type LP/NG
  • Includes Universal Replacements have 9" Leads Rated at 250 Degrees Fahrenheit, 120 Volts, 60 Hertz, 5.0 Amps with 15, 17 or 45 Second H.S.I System
  • Length (In.) 5-1/4
  • Orifice Dia. (In.) -
  • Item Hot Surface Ignitor
  • Package Quantity 1
  • Tip Style -
  • Special Information 2 Terminal Receptacle With 0.093 Male Pins, Mounting Tab on Left Hand Side
  • Type Silicon Carbide
  • Voltage 120

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list