Skip Content
IGNITOR,HOT SURFACE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IGNITOR,HOT SURFACE

WHITE-RODGERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5E809
  • Mfr. Model # 5E809
  • UNSPSC # 40101833
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Length (In.) 6
  • Item Hot Surface Ignitor
  • Gas Type LP/NG
  • Includes Universal Replacements have 9" Leads Rated at 250 Degrees Fahrenheit, 120 Volts, 60 Hertz, 5.0 Amps with 15, 17 or 45 Second H.S.I System
  • Orifice Dia. (In.) -
  • Package Quantity 1
  • Type Silicon Carbide
  • Special Information 2 Terminal Receptacle With 0.093 Male Pins, For Sealed Combustion Systems
  • Tip Style -
  • Voltage 120

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list