IGNITION MODULE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

IGNITION MODULE

ROBERTSHAW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4E958
  • Mfr. Model # 4E958
  • UNSPSC # 40101805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Amps AC 1.5
  • Control Volts 24
  • Electrical Ratings 24
  • Height (In.) -
  • Depth (In.) -
  • Gas Type NG
  • Electrical Connections 1/4" Spades and Molex plug
  • For Use With Residential, Commercial Heating Equipment, Universal Replacement Spark Control Designed For Maximum Compatibility
  • Igniter Warm-Up Time (Sec.) -
  • Item Universal Ignition Control
  • Pressure Setting Range (In. WC) -
  • Lockout Time (Sec.) -
  • Inlet/Outlet (In.) -
  • Prepurge Time (Sec.) -
  • Includes 780-715 Module, Wiring Harness, and Mounting Kit
  • Type Nonlockout, 1 Rod or 2 Rod Sensing
  • Probe Length (In.) -
  • Bracket -
  • Method of Opening -
  • Width (In.) -
  • Retries Continuous
  • Voltage 24
  • Operation Description Automatic Recycle Features Assure That, In The Event Of Flame Failure, Main Gas Is Disabled And The Spark Repetition Sequence Is Restarted Until Pilot Gas Is Ignited. Only After Pilot Ignition Has Been Re-Established Can Main Gas Be Returned To The Burner.
  • Lead Length (In.) -
  • Pilot Gas Connection (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list