IEC TIMER,OFF DELAY,.1-30SEC,1NO/1N close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

IEC TIMER,OFF DELAY,.1-30SEC,1NO/1N

DAYTON

Web Price : $49.60 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6EAU1
  • Mfr. Model # 6EAU1
  • UNSPSC # 39121523
  • CATALOGUE PAGE # 1311
  • Shipping Weight 0.2 lbs

Product Details

IEC delay timer, off delay, front mounting, 1NO/1NC, 1-30 seconds.

Technical Specs

  • Contacts Normally Closed 1
  • Contacts Normally Open 1
  • Item IEC Delay Timer
  • Number of Contacts 2
  • Code All
  • Range of Time Delay 0.10 sec. - 30.00 sec.
  • Mounting Front
  • Max. Contact Blocks (No.) 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list