IEC THERMAL OVERLOAD RELAY, 42-55A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

IEC THERMAL OVERLOAD RELAY, 42-55A

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6CLF9
  • Mfr. Model # 6CLF9
  • UNSPSC # 39121509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.94 lbs

Technical Specs

  • For Use With CL06, CL07, CL08, CL09, CL10
  • Item Thermal Overload Relay
  • Separate Mounting No
  • Standards UL/CSA
  • Depth 2.24"
  • Features Manual and Auto Reset
  • Height 4.32"
  • Number of Poles 3
  • Current Range 42.0 - 55.0A
  • Width 2.44"
  • Kit Required for Retrofit Mtg. RT2XP
  • Sensing Method Bimetallic
  • Trip Class 20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list