Skip Content
IEC THERMAL OVERLOAD RELAY, 4-6.30A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IEC THERMAL OVERLOAD RELAY, 4-6.30A

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6CLF5
  • Mfr. Model # 6CLF5
  • UNSPSC # 39121509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Technical Specs

  • For Use With CL00, CL01, CL02, CL25, CL04, CL45
  • Standards UL/CSA
  • Item Thermal Overload Relay
  • Separate Mounting No
  • Depth 2.08"
  • Features Manual and Auto Reset
  • Height 3.83"
  • Number of Poles 3
  • Width 1.77"
  • Current Range 4.00 - 6.30A
  • Kit Required for Retrofit Mtg. RTXP
  • Trip Class 10
  • Sensing Method Bimetallic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list