IEC THERMAL OVERLOAD RELAY, 2.50-4. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

IEC THERMAL OVERLOAD RELAY, 2.50-4.

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6CLH7
  • Mfr. Model # 6CLH7
  • UNSPSC # 39121509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Technical Specs

  • Item Thermal Overload Relay
  • For Use With CL00, CL01, CL02, CL25, CL04, CL45
  • Separate Mounting No
  • Standards UL/CSA
  • Features Manual Reset
  • Depth 2.08"
  • Height 3.83"
  • Width 1.77"
  • Number of Poles 3
  • Current Range 2.50 - 4.10A
  • Kit Required for Retrofit Mtg. RTXP
  • Trip Class 10
  • Sensing Method Bimetallic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list