Skip Content
IEC THERMAL OVERLOAD RELAY, 17.50-2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IEC THERMAL OVERLOAD RELAY, 17.50-2

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6CLE4
  • Mfr. Model # 6CLE4
  • UNSPSC # 39121509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.47 lbs

Technical Specs

  • For Use With CL25, CL04, CL45
  • Separate Mounting No
  • Standards UL/CSA
  • Item Thermal Overload Relay
  • Depth 2.08"
  • Features Manual and Auto Reset
  • Height 3.83"
  • Width 1.77"
  • Number of Poles 3
  • Current Range 17.5 - 22.0A
  • Kit Required for Retrofit Mtg. RTXP
  • Sensing Method Bimetallic
  • Trip Class 20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list