Skip Content
IEC SPD 4POLE, 230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IEC SPD 4POLE, 230V

BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG19D464
  • Mfr. Model # 19D464
  • UNSPSC # 39121610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Surge Protection Device
  • Depth 2.56
  • Includes Installation Instructions
  • Length 3.54
  • Number of Poles 4
  • Phase 3
  • Mounting Style DIN-Rail
  • Width 2.83
  • Voltage 230/400
  • Standards IEC 61643-1
  • Wire Gauge 2-14AWG
  • Modes of Protection L-Gnd, N-Gnd
  • Nominal Discharge Current 20kA
  • Max. Surge Current Per Phase 40kA
  • Max. Continuing Operating Voltage 275V
  • Max. Surge Current Per Mode 40kA, 40kA

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List