Skip Content
IEC SPD 4POLE, 230V, REMOTE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IEC SPD 4POLE, 230V, REMOTE

BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG19D465
  • Mfr. Model # 19D465
  • UNSPSC # 39121610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Includes Installation Instructions
  • Depth 2.56
  • Item Surge Protection Device
  • Length 3.93
  • Number of Poles 4
  • Phase 3
  • Width 2.83
  • Mounting Style DIN-Rail
  • Wire Gauge 2-14AWG
  • Voltage 230/400
  • Standards IEC 61643-1
  • Nominal Discharge Current 20kA
  • Modes of Protection L-Gnd, N-Gnd
  • Max. Surge Current Per Phase 40kA
  • Max. Continuing Operating Voltage 275V
  • Max. Surge Current Per Mode 40kA, 40kA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list