IEC OVERLOAD RELAY, 7.50-10.50A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

IEC OVERLOAD RELAY, 7.50-10.50A

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6CLD2
  • Mfr. Model # 6CLD2
  • UNSPSC # 39121509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Technical Specs

  • For Use With C-2000 MC/TLI Mini Contactors
  • Item Thermal Overload Relay
  • Separate Mounting No
  • Standards UL/CSA
  • Depth 2.08"
  • Features Manual and Auto Reset
  • Height 2.52"
  • Number of Poles 3
  • Width 1.77"
  • Kit Required for Retrofit Mtg. RTXP
  • Current Range 7.50 - 10.5A
  • Trip Class 10
  • Sensing Method Bimetallic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list