Skip Content
IEC MINI CONTACTOR,240-277VAC,6A,3P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IEC MINI CONTACTOR,240-277VAC,6A,3P

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6KYL3
  • Mfr. Model # 6KYL3
  • UNSPSC # 39121529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Height 2.20"
  • Depth 1.71"
  • Coil Volts 240-277VAC
  • HP @ 1 Phase - 120V 1/3
  • HP @ 3 Phase - 208V 1-1/5
  • HP @ 3 Phase - 575V 3
  • HP @ 3 Phase - 480V 3
  • Number of Poles 3
  • Full Load Amps-Inductive 6
  • Item Contactor
  • Width 1.77"
  • Full Load Amps-Resistive 16
  • Hz 50/60
  • Standards UL, CSA, IEC
  • Aux. Contact Configuration 1NC
  • HP @ 1 Phase - 240V 1
  • HP @ 3 Phase - 240V 1-1/5
  • Reversing No
  • Enclosure NEMA Rating No Enclosure

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list