Skip Content
IEC MANUAL STARTER,TOGGLE,3P,600V,3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IEC MANUAL STARTER,TOGGLE,3P,600V,3

SURION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6AMG0
  • Mfr. Model # 6AMG0
  • UNSPSC # 39121521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • HP @ 1 Phase - 230V 1/6
  • HP @ 3 Phase - 200V 1/2
  • Item Manual Motor Starter
  • HP @ 3 Phase - 575V 1-1/2
  • Max. Voltage 600
  • Amps AC 1.6 - 2.5
  • Number of Poles 3
  • Starter Type IEC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list