IEC MANUAL STARTER,ROTARY, 54MM, 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

IEC MANUAL STARTER,ROTARY, 54MM, 50

WEG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE12G625
  • Mfr. Model # 12G625
  • UNSPSC # 39121521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • Depth 6.17"
  • Amps AC 40 - 50
  • Height 4.93"
  • HP @ 3 Phase - 575V 40
  • HP @ 1 Phase - 230V 10
  • Item Manual Motor Starter
  • Max. Voltage 600
  • Number of Poles 3
  • Standards UL,CSA,IEC
  • Width 2.13"
  • Description/Special Features Thermal-Magnetic Trip Mechanism, Class 10, Ambient-Compensated, Phase-Loss Sensitive

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list