Skip Content
IEC MANUAL STARTER,ROTARY, 45MM, 0. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

IEC MANUAL STARTER,ROTARY, 45MM, 0.

WEG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE12G612
  • Mfr. Model # 12G612
  • UNSPSC # 39121521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Amps AC 0.25 - 0.40
  • Depth 3.86"
  • Height 3.82"
  • Item Manual Motor Starter
  • Number of Poles 3
  • Max. Voltage 600
  • Width 1.77"
  • Description/Special Features Thermal-Magnetic Trip Mechanism, Class 10, Ambient-Compensated, Phase-Loss Sensitive
  • Starter Type Maintained
  • Standards UL,CSA,IEC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list