Skip Content
IEC MANUAL STARTER,PUSH BUTTON,45MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

IEC MANUAL STARTER,PUSH BUTTON,45MM

WEG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE12G607
  • Mfr. Model # 12G607
  • UNSPSC # 39121521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • HP @ 1 Phase - 230V 1/6
  • Height 3.82"
  • Depth 3.03"
  • Amps AC 1.6 - 2.5
  • HP @ 3 Phase - 575V 1-1/2
  • Item Manual Motor Starter
  • Max. Voltage 600
  • Description/Special Features Thermal-Magnetic Trip Mechanism, Class 10, Ambient-Compensated, Phase-Loss Sensitive
  • Width 1.77"
  • Number of Poles 3
  • Standards UL,CSA,IEC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list