IEC MANUAL STARTER,DIAL,3P,600V,208 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

IEC MANUAL STARTER,DIAL,3P,600V,208

SURION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6AMF0
  • Mfr. Model # 6AMF0
  • UNSPSC # 39121521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Amps AC 11 to 16
  • HP @ 1 Phase - 230V 2
  • HP @ 3 Phase - 575V 10
  • Item Manual Motor Starter
  • Max. Voltage 600
  • Number of Poles 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list