IEC CONTACTOR,NONREV,24VAC,13.8A,3P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

IEC CONTACTOR,NONREV,24VAC,13.8A,3P

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6KAV0
  • Mfr. Model # 6KAV0
  • UNSPSC # 39121529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Coil Volts 24VAC
  • Depth 3.25"
  • HP @ 1 Phase - 120V 3/4
  • HP @ 3 Phase - 208V 3
  • HP @ 3 Phase - 480V 7-1/2
  • Height 3.35"
  • HP @ 3 Phase - 575V 10
  • Item Contactor
  • Number of Poles 3
  • Full Load Amps-Resistive 25
  • Width 1.77"
  • Full Load Amps-Inductive 13.8
  • Hz 50/60
  • Standards UL, CSA, IEC
  • Aux. Contact Configuration 1NO
  • HP @ 1 Phase - 240V 2
  • HP @ 3 Phase - 240V 3
  • Reversing No
  • Enclosure NEMA Rating No Enclosure

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list