IEC CONTACTOR,NONREV,240VAC,48A,3P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

IEC CONTACTOR,NONREV,240VAC,48A,3P

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6KCC9
  • Mfr. Model # 6KCC9
  • UNSPSC # 39121529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.7 lbs

Technical Specs

  • Coil Volts 240VAC
  • Height 4.57"
  • Depth 4.63"
  • HP @ 1 Phase - 120V 3
  • HP @ 3 Phase - 480V 30
  • HP @ 3 Phase - 208V 15
  • HP @ 3 Phase - 575V 40
  • Item Contactor
  • Width 2.60"
  • Number of Poles 3
  • Full Load Amps-Inductive 48
  • Full Load Amps-Resistive 80
  • Hz 50/60
  • Standards UL, CSA, IEC
  • Aux. Contact Configuration 1NO/1NC
  • HP @ 1 Phase - 240V 7-1/2
  • HP @ 3 Phase - 240V 15
  • Reversing No
  • Enclosure NEMA Rating No Enclosure

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list