Skip Content
IEC CONTACTOR,NONREV,208VAC,34A,3P, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IEC CONTACTOR,NONREV,208VAC,34A,3P,

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6KCA3
  • Mfr. Model # 6KCA3
  • UNSPSC # 39121529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • Height 3.86"
  • Coil Volts 208VAC
  • Depth 3.43"
  • HP @ 3 Phase - 208V 10
  • HP @ 1 Phase - 120V 3
  • HP @ 3 Phase - 480V 25
  • HP @ 3 Phase - 575V 25
  • Item Contactor
  • Number of Poles 3
  • Width 2.16"
  • Full Load Amps-Inductive 34
  • Full Load Amps-Resistive 55
  • Standards UL, CSA, IEC
  • Hz 50/60
  • Aux. Contact Configuration 1NO
  • HP @ 1 Phase - 240V 5
  • HP @ 3 Phase - 240V 10
  • Reversing No
  • Enclosure NEMA Rating No Enclosure

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list