Skip Content
IEC CONTACTOR,NONREV,120VAC,96A,3P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IEC CONTACTOR,NONREV,120VAC,96A,3P

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6KAX9
  • Mfr. Model # 6KAX9
  • UNSPSC # 39121529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.45 lbs

Technical Specs

  • Coil Volts 120VAC
  • Depth 4.63"
  • Height 4.96"
  • HP @ 1 Phase - 120V 10
  • HP @ 3 Phase - 208V 30
  • HP @ 3 Phase - 480V 75
  • HP @ 3 Phase - 575V 75
  • Item Contactor
  • Number of Poles 3
  • Width 2.95"
  • Full Load Amps-Inductive 96
  • Full Load Amps-Resistive 140
  • Standards UL, CSA, IEC
  • Hz 50/60
  • Aux. Contact Configuration 1NO/1NC
  • HP @ 1 Phase - 240V 20
  • HP @ 3 Phase - 240V 40
  • Reversing No
  • Enclosure NEMA Rating No Enclosure

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list