IEC CONTACTOR,NONREV,120VAC,80A,3P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

IEC CONTACTOR,NONREV,120VAC,80A,3P

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6KAX8
  • Mfr. Model # 6KAX8
  • UNSPSC # 39121529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.45 lbs

Technical Specs

  • Height 4.96"
  • Depth 4.63"
  • Coil Volts 120VAC
  • HP @ 1 Phase - 120V 7-1/2
  • HP @ 3 Phase - 208V 25
  • Item Contactor
  • HP @ 3 Phase - 480V 60
  • HP @ 3 Phase - 575V 75
  • Number of Poles 3
  • Width 2.95"
  • Full Load Amps-Inductive 80
  • Full Load Amps-Resistive 140
  • Hz 50/60
  • Standards UL, CSA, IEC
  • Aux. Contact Configuration 1NO/1NC
  • HP @ 1 Phase - 240V 15
  • HP @ 3 Phase - 240V 30
  • Reversing No
  • Enclosure NEMA Rating No Enclosure

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list