Skip Content
IEC CONTACTOR,NONREV,120VAC,48A,3P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IEC CONTACTOR,NONREV,120VAC,48A,3P

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6KAX5
  • Mfr. Model # 6KAX5
  • UNSPSC # 39121529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.8 lbs

Technical Specs

  • Coil Volts 120VAC
  • Depth 4.63"
  • Height 4.57"
  • HP @ 1 Phase - 120V 3
  • HP @ 3 Phase - 208V 15
  • HP @ 3 Phase - 480V 30
  • HP @ 3 Phase - 575V 40
  • Item Contactor
  • Number of Poles 3
  • Full Load Amps-Inductive 48
  • Width 2.60"
  • Full Load Amps-Resistive 80
  • Hz 50/60
  • Standards UL, CSA, IEC
  • Aux. Contact Configuration 1NO/1NC
  • HP @ 1 Phase - 240V 7-1/2
  • Reversing No
  • Enclosure NEMA Rating No Enclosure
  • HP @ 3 Phase - 240V 15

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list