IEC CONTACTOR,NONREV,120VAC,22A,3P, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

IEC CONTACTOR,NONREV,120VAC,22A,3P,

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6KAY0
  • Mfr. Model # 6KAY0
  • UNSPSC # 39121529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Depth 3.25"
  • Coil Volts 120VAC
  • Height 3.43"
  • HP @ 1 Phase - 120V 1-1/2
  • HP @ 3 Phase - 208V 5
  • HP @ 3 Phase - 480V 15
  • Item Contactor
  • HP @ 3 Phase - 575V 15
  • Number of Poles 3
  • Full Load Amps-Inductive 22
  • Width 1.77"
  • Full Load Amps-Resistive 32
  • Hz 50/60
  • Standards UL, CSA, IEC
  • Aux. Contact Configuration 1NO
  • HP @ 1 Phase - 240V 3
  • HP @ 3 Phase - 240V 7-1/5
  • Reversing No
  • Enclosure NEMA Rating No Enclosure

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list