IE37-100 ESCAPE/RESCUE KIT, 1 KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

IE37-100 ESCAPE/RESCUE KIT, 1 KIT

DEUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBTIE37-100
  • Mfr. Model # IE37-100
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.2 lbs

Technical Specs

  • Colour Orange
  • Includes 3700 Descent Device, 8 mm Kernmantle Escape & Rescue Rope, 4 ft. Rope-Over-Wire Anchor, (3) Carabiners, Water-Resistant Bag
  • Length 100 ft.
  • Locking Anchorage Connection Hook Type 4 ft. Rope-Over-Wire
  • Standards ANSI Z359.4: 2007: CSA Z259.2.3: 2012 Type 1, Class B: EN341: 2012 Type 1, Class B
  • Weight Capacity 310 lbs.
  • Line Material Kernmantle
  • Strap Width 3-15/16"
  • Cable Dia. 8.0 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list