Skip Content
IDXPERT SELFLAM YL 1INX1.5INX.5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

IDXPERT SELFLAM YL 1INX1.5INX.5IN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYXSL31-427YL-BK
  • Mfr. Model # XSL31-427YL-BK
  • UNSPSC # 55121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Item Printer Label
  • Colour Black/Yellow/Translucent
  • For Use With Mfr. No. XPERT-ABC, XPERT-KEY Printer
  • Material Vinyl
  • Temp. Range -94 Degrees to 158 Degrees F
  • Width 1-1/2"
  • Standards UL, RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
  • Legend Blank
  • Labels per Roll 250

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list