Skip Content
IDXPERT SELFLAM WT .5INX.75INX.37IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IDXPERT SELFLAM WT .5INX.75INX.37IN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYXSL11-427
  • Mfr. Model # XSL11-427
  • UNSPSC # 55121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • For Use With Mfr. No. XPERT-ABC and XPERT-KEY Printer
  • Colour Black on White
  • Temp. Range -94 Degrees F - 158 Degrees F
  • Item Cartridge Label
  • Material Self Laminating Vinyl
  • Width 1/2"
  • Labels per Roll 500
  • Legend Blank
  • Standards ASTM D 1000: ASTM D 2979: ASTM G 155: UL Recognized

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list