Skip Content
IDXPERT SELFLAM WT 1INX4INX1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IDXPERT SELFLAM WT 1INX4INX1IN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYXSL23-427
  • Mfr. Model # XSL23-427
  • UNSPSC # 55121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Colour Black/White/Translucent
  • Item Cartridge Label
  • For Use With IDXPERT(TM) Printer
  • Material Vinyl
  • Temp. Range -94 Degrees to 158 Degrees F
  • Width 1"
  • Legend Blank
  • Standards UL
  • Labels per Roll 85

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list