Skip Content
IDXPERT SELFLAM WT 1INX1INX.37IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IDXPERT SELFLAM WT 1INX1INX.37IN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYXSL19-427
  • Mfr. Model # XSL19-427
  • UNSPSC # 55121620
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

Self-laminating wire & cable marker. Printer automatically repeats the text in the white print area. B-427 vinyl self-laminating material. Resistant to water, oil, solvents and abrasion. Drop Lock & Go Smart Cartridges.

Technical Specs

  • Colour Black on White
  • Labels per Roll 250
  • Temp. Range -94 Degrees F - 158 Degrees F
  • Item Printer Label
  • For Use With Mfr. No. XPERT-ABC, XPERT-KEY Printer
  • Material Self Laminating Vinyl
  • Width 1"
  • Legend Blank
  • Standards ASTM D 1000: ASTM D 2979: ASTM G 155: UL Recognized

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list