Skip Content
IDXPERT SELFLAM WT 1INX1.25INX.5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IDXPERT SELFLAM WT 1INX1.25INX.5IN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYXSL103-427
  • Mfr. Model # XSL103-427
  • UNSPSC # 55121620
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Product Details

Self-laminating wire & cable marker. Printer automatically repeats the text in the white print area. B-427 vinyl self-laminating material. Resistant to water, oil, solvents and abrasion. Drop Lock & Go Smart Cartridges.

Technical Specs

  • Colour Black on White
  • Labels per Roll 250
  • Material Self Laminating Vinyl
  • For Use With Mfr. No. XPERT-ABC and XPERT-KEY Printer
  • Item Cartridge Label
  • Temp. Range -94 Degrees F - 158 Degrees F
  • Width 1"
  • Legend Blank
  • Standards ASTM D 1000: ASTM D 2979: ASTM G 155: UL Recognized

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list