Skip Content
IDXPERT SELFLAM WT 1.5INX4INX1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IDXPERT SELFLAM WT 1.5INX4INX1IN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYXSL33-427
  • Mfr. Model # XSL33-427
  • UNSPSC # 55121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Colour Black on White
  • For Use With Mfr. No. XPERT-ABC, XPERT-KEY Printer
  • Material Self Laminating Vinyl
  • Temp. Range -94 Degrees F - 158 Degrees F
  • Labels per Roll 85
  • Width 1-1/2"
  • Item Printer Label
  • Legend Blank
  • Standards ASTM D 1000: ASTM D 2979: ASTM G 155: UL Recognized

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list