!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
IDXPERT REPO VINYL CLOTH .75INX1IN

IDXPERT REPO VINYL CLOTH .75INX1IN

BRADY

IDXPERT REPO VINYL CLOTH  .75INX1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
IDXPERT REPO VINYL CLOTH .75INX1IN

IDXPERT REPO VINYL CLOTH .75INX1IN

BRADY

https://catalogue.grainger.ca/2023?hybris=true
  • Item # BDYX18-498
  • Mfr. Model # X-18-498
  • UNSPSC # 55121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Item Cartridge Label
  • Adhesive Properties Removable & Repositionable Adhesive
  • Compatible Grainger Part Number 22NA79
  • Label Colour Black/White
  • Label Height 1"
  • Maximum Wire Diameter 0.45"
  • Printer Series Compatibility IDXPERT Handheld Labeler, LABXPERT Handheld Labeler
  • Material Series B-498
  • Maximum Wire Gauge 1 AWG
  • Maximum Service Temperature 176 Degrees F
  • Adhesive Adhesive
  • Application Wire Marking
  • Label Media Format Precut Roll
  • Product Type Cartridge Label
  • Roll Width 3/4"
  • Standards UL, RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
  • Label Material Vinyl Cloth B498
  • Adhesive Type Removable & Repositionable
  • Compatible Mfr Part Number R6200
  • Label Finish Semi-Gloss
  • Label Width 3/4"
  • Minimum Wire Diameter 0.166"
  • Recommended Ribbon R6200
  • For Print Method Thermal Transfer
  • Minimum Wire Gauge 8 AWG
  • Minimum Service Temperature -40 Degrees F
  • Adhesive Material Rubber
  • Label Attachment Style Wraparound
  • Labels per Row 1
  • Resistance Properties Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
  • Service Temperature Range -40 Degrees to 176 Degrees F

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list