Skip Content
IDXPERT REPO VINYL CLOTH  .375INX24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IDXPERT REPO VINYL CLOTH .375INX24

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYXC375-498
  • Mfr. Model # XC375-498
  • UNSPSC # 55121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • For Use With Mfr. No. XPERT-ABC and XPERT-KEY Printer
  • Application Terminal Block Identification
  • Colour Black/White
  • Temp. Range -40 Degrees to 175 Degrees F
  • Item Label Tape Cartridge
  • Standards UL Recognition
  • Tape Material Vinyl Cloth
  • Label Type Repositionable
  • Length 20 ft.
  • Width 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list