Skip Content
IDXPERT REPO VINYL CLOTH  .318INX24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IDXPERT REPO VINYL CLOTH .318INX24

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYXC318-498
  • Mfr. Model # XC318-498
  • UNSPSC # 55121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Temp. Range -40 Degrees to 175 Degrees F
  • Standards UL Recognition
  • Application Terminal Block Identification
  • Item Label Tape Cartridge
  • For Use With Mfr. No. XPERT-ABC and XPERT-KEY Printer
  • Colour Black/White
  • Label Type Repositionable
  • Tape Material Vinyl Cloth
  • Width 1/3"
  • Length 20 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list