IDXPERT REPO VINYL CLOTH  .24INX24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

IDXPERT REPO VINYL CLOTH .24INX24

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYXC240-498
  • Mfr. Model # XC-240-498
  • UNSPSC # 55121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Application Terminal Block Identification
  • Item Label Tape Cartridge
  • Temp. Range -40 Degrees to 175 Degrees F
  • For Use With Mfr. No. XPERT-ABC and XPERT-KEY Printer
  • Colour Black/White
  • Standards UL Recognition
  • Label Type Repositionable
  • Tape Material Vinyl Cloth
  • Length 20 ft.
  • Width 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list