Skip Content
IDXPERT POLYESTER 30 CONTX.375IN CO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IDXPERT POLYESTER 30 CONTX.375IN CO

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYXC375-422
  • Mfr. Model # XC375-422
  • UNSPSC # 55121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Colour Black/White
  • Temp. Range -40 Degrees to 212 Degrees F
  • Adhesive Yes
  • Application Voice/Data Outlet Identification
  • Item Label Tape Cartridge
  • For Use With Mfr. No. XPERT-ABC and XPERT-KEY Printer
  • Label Type Permanent Adhesive
  • Standards UL Recognition
  • Tape Material Polyester
  • Length 30 ft.
  • Width 19"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list