Skip Content
IDXPERT PERMASLEEVE WHT .375IN DIAX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IDXPERT PERMASLEEVE WHT .375IN DIAX

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYXPS375-1
  • Mfr. Model # XPS375-1
  • UNSPSC # 55121620
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

PermaSleeve sleeve wire & cable marker. B-342 heat shrink material (3:1 shrink ratio). Drop Lock & Go Smart Cartridges.

Technical Specs

  • Colour Black on White
  • Labels per Roll 100
  • For Use With Mfr. No. XPERT-ABC, XPERT-KEY Printer
  • Material Heat Shrink Polyolefin
  • Item Wire Marker Sleeves
  • Temp. Range -67 Degrees F - 275 Degrees F
  • Legend Blank
  • Width 1-1/67"
  • Standards ASTM D 2671: ASTM E 162: ASTM E 662: ASTM G 155: MIL-STD-202: SAE-AMS-DTL-23053: SAE-AS-81531: UL Recognized
  • Shrink Ratio 3:1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list