IDXPERT PERMASLEEVE WHT .187IN DIAX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

IDXPERT PERMASLEEVE WHT .187IN DIAX

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYXPS187CONT
  • Mfr. Model # XPS-187-CONT
  • UNSPSC # 55121620
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Product Details

PermaSleeve sleeve wire & cable marker. B-342 heat shrink material (3:1 shrink ratio). Drop Lock & Go Smart Cartridges.

Technical Specs

  • Colour Black on White
  • Labels per Roll 1
  • For Use With Mfr. No. XPERT-ABC and XPERT-KEY Printer
  • Height 8 ft.
  • Item Label Tape Cartridge
  • Temp. Range -67 Degrees F - 275 Degrees F
  • Width 21/64"
  • Standards ASTM D 2671: ASTM E 162: ASTM E 662: ASTM G 155: MIL-STD-202: SAE-AMS-DTL-23053: SAE-AS-81531: UL Recognized
  • Shrink Ratio 3:1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list