Skip Content
IDXPERT PERMASLEEVE WHT .125IN DIAX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IDXPERT PERMASLEEVE WHT .125IN DIAX

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYXPS125CONT
  • Mfr. Model # XPS125CONT
  • UNSPSC # 55121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Colour Black on White
  • Height 8 ft.
  • For Use With Mfr. No. XPERT-ABC and XPERT-KEY Printer
  • Item Label Tape Cartridge
  • Temp. Range -67 Degrees F - 275 Degrees F
  • Width 15/64"
  • Standards ASTM D 2671: ASTM E 162: ASTM E 662: ASTM G 155: MIL-STD-202: SAE-AMS-DTL-23053: SAE-AS-81531: UL Recognized
  • Shrink Ratio 3:1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list