Discontinued with Replacement
IDXPERT OUTDOOR VNYL 1.5INX30 RD ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

IDXPERT OUTDOOR VNYL 1.5INX30 RD ON

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYXC1500-580WT-RD
  • Mfr. Model # XC1500-580WT-RD
  • UNSPSC # 31201516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
IDXPERT OUTDOOR VNYL 1.5INX30 RD ON

Your Price: NA

Product Details

Indoor/outdoor grade facility and safety label. Aggressive permanent adhesive. Excellent resistance to oil, detergents, dirt, grime and many solvents. B-580 indoor/outdoor vinyl material. Drop Lock & Go Smart Cartridges are fast to install and remove. Pro

Technical Specs

  • Colour Red on White
  • For Use With Brady Idxpert(TM) and Labxpert(TM)
  • Item Label Tape Cartridge
  • Temp. Range -40 Degrees F - 248 Degrees F
  • Length 30 ft.
  • Width 1-1/2"
  • Adhesive Yes
  • Standards ASTM D 2979: ASTM D 523
  • Label Type Indoor/Outdoor
  • Tape Material Vinyl Film
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list