!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
IDXPERT OUTDOOR VNYL 1.5INX30 RD ON

IDXPERT OUTDOOR VNYL 1.5INX30 RD ON

BRADY

IDXPERT OUTDOOR VNYL 1.5INX30 RD ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
IDXPERT OUTDOOR VNYL 1.5INX30 RD ON

IDXPERT OUTDOOR VNYL 1.5INX30 RD ON

BRADY

https://catalogue.grainger.ca/2023?hybris=true
  • Item # BDY142314
  • Mfr. Model # XC-1500-595-WT-RD
  • UNSPSC # 31201525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

Indoor/outdoor grade facility and safety label. Aggressive permanent adhesive. Excellent resistance to oil, detergents, dirt, grime and many solvents. B-595 indoor/outdoor vinyl material. Drop Lock & Go Smart Cartridges are fast to install and remove.

Technical Specs

  • Item Label Tape Cartridge
  • Label Colour White
  • Label Material Vinyl
  • Printer Series Compatibility IDXPERT™, LABXPERT™
  • Roll Length 30 ft
  • Material Series B-595
  • Minimum Service Temperature -40 Degrees F
  • Adhesive Yes
  • Adhesive Properties Aggressive Permanent Adhesive
  • Indoor/Outdoor Usage Outdoor
  • Label Thickness 0.004"
  • Labels per Row 1
  • Product Type Indoor/Outdoor Label
  • Ribbon Series R6000HF
  • Service Temperature Range -40 Degrees to 180 Degrees F
  • Compatible Mfr Part Number R6000HF
  • Label Finish Gloss
  • Label Width 1-1/2"
  • Ribbon Colour Red
  • For Print Method Thermal Transfer
  • Maximum Service Temperature 180 Degrees F
  • Preprinted Text No Legend
  • Adhesive Material Acrylic
  • Application Component and Equipment ID, General and Industrial ID, Laboratory ID - Bottle, Tube and Vial, Panel Labeling, Voice and Data ID
  • Label Media Format Continuous Roll Cartridge
  • Label Type Indoor/Outdoor
  • Print Technology Thermal-Transfer
  • Resistance Properties Abrasion-Resistant, Chemical-Resistant, Oil-Resistant, Water-Resistant
  • Secondary Label Included No
  • Standards ASTM D 2979: ASTM D 523

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list