!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
IDXPERT OUTDOOR VINYL .5INX30 BK ON

IDXPERT OUTDOOR VINYL .5INX30 BK ON

BRADY

IDXPERT OUTDOOR VINYL .5INX30 BK ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
IDXPERT OUTDOOR VINYL .5INX30 BK ON

IDXPERT OUTDOOR VINYL .5INX30 BK ON

BRADY

https://catalogue.grainger.ca/2023?hybris=true
  • Item # BDYXC500-580OR-BK
  • Mfr. Model # XC500-580OR-BK
  • UNSPSC # 31201525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Product Details

Indoor/outdoor grade facility and safety label. Aggressive permanent adhesive. Excellent resistance to oil, detergents, dirt, grime and many solvents. B-580 indoor/outdoor vinyl material. Drop Lock & Go Smart Cartridges are fast to install and remove. Fea

Technical Specs

  • Item Label Tape Cartridge
  • Colour Black on Orange
  • Temp. Range -40 Degrees F - 248 Degrees F
  • Adhesive Yes
  • Tape Material Vinyl Film
  • Label Type Indoor/Outdoor
  • Length 30 ft.
  • Width 1/2"
  • Standards ASTM D 523: ASTM D 2979
  • Metal Detectable No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list