Skip Content
Discontinued with Replacement
IDXPERT OUTDOOR VINYL 1INX30 WT ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

IDXPERT OUTDOOR VINYL 1INX30 WT ON

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYXC1000-595GN-WT
  • Mfr. Model # XC1000-595GN-WT
  • UNSPSC # 31201525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs
Suggested Replacement Product
IDXPERT OUTDOOR VINYL 1INX30 WT ON

Price: NA

Technical Specs

  • Colour White/Green
  • Item Label Tape Cartridge
  • For Use With Brady Idxpert(TM) and Labxpert(TM)
  • Temp. Range -40 Degrees to 248 Degrees F
  • Length 30 ft.
  • Width 1"
  • Adhesive Yes
  • Tape Material Vinyl Film
  • Label Type Indoor/Outdoor
  • Standards ASTM D 523: ASTM D 2979
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list