IDXPERT OUTDOOR VINYL 1INX30 WT ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

IDXPERT OUTDOOR VINYL 1INX30 WT ON

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY142328
  • Mfr. Model # XC-1000-595-GN-WT
  • UNSPSC # 31201525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Product Details

Indoor/outdoor grade facility and safety label. Aggressive permanent adhesive. Excellent resistance to oil, detergents, dirt, grime and many solvents. B-595 indoor/outdoor vinyl material. Drop Lock & Go Smart Cartridges are fast to install and remove.

Technical Specs

  • Colour White on Green

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list