Discontinued with Replacement
IDXPERT OUTDOOR VINYL 1INX30 BK ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

IDXPERT OUTDOOR VINYL 1INX30 BK ON

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYXC1000-580CL-BK
  • Mfr. Model # XC1000-580CL-BK
  • UNSPSC # 31201525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.52 lbs
Suggested Replacement Product
IDXPERT OUTDOOR VINYL 1INX30 BK ON

Your Price: NA

Technical Specs

  • Colour Black/Clear
  • For Use With Brady Idxpert(TM) and Labxpert(TM)
  • Length 30 ft.
  • Item Label Tape Cartridge
  • Temp. Range -40 Degrees to 248 Degrees F
  • Width 1"
  • Adhesive Yes
  • Label Type Indoor/Outdoor
  • Tape Material Vinyl Film
  • Standards ASTM D 523: ASTM D 2979
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list