Skip Content
IDXPERT NYL CLOTH  LAB VIAL TOP .50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IDXPERT NYL CLOTH LAB VIAL TOP .50

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYX83-499
  • Mfr. Model # X83-499
  • UNSPSC # 44102412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • For Use With Mfr. No. XPERT-KEY, LABXPERT-KEY
  • Item Label Tape Cartridge
  • Size 0.5" Dia.
  • Includes 300/Roll
  • Standards ASTM D 1000: CSA: Halogen Free (DIN VDE 0472 Part 815): UL Recognized

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list