IDXPERT METL POLYESTER 2INX1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

IDXPERT METL POLYESTER 2INX1IN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYX20-428SV-BK
  • Mfr. Model # X-20-428-SV-BK
  • UNSPSC # 55121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Colour Black/White
  • For Use With Mfr. No. XPERT-ABC Printer
  • Item Cartridge Label
  • Material Polyester
  • Temp. Range -40 Degrees to 176 Degrees F
  • Standards AGA, CSA, UL, RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
  • Legend Blank
  • Width 2"
  • Height 1"
  • Labels per Roll 100

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list