Skip Content
IDXPERT GLOSS POLYESTER 1INX.5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IDXPERT GLOSS POLYESTER 1INX.5IN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYX17-422
  • Mfr. Model # X17-422
  • UNSPSC # 55121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Colour Black/White
  • For Use With Mfr. No. XPERT-ABC, XPERT-KEY Printer
  • Item Printer Label
  • Temp. Range -40 Degrees to 212 Degrees F
  • Material Polyester
  • Width 1"
  • Legend Blank
  • Standards CSA, UL, RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
  • Labels per Roll 500

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list