Skip Content
IDLER V-BELT 4IN B SECTION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IDLER V-BELT 4IN B SECTION

FENNER DRIVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FNDVA4002G
  • Mfr. Model # VA4002G
  • UNSPSC # 24101717
  • CATALOGUE PAGE # 1521
  • Shipping Weight 0.9 lbs

Technical Specs

  • Bore Dia. (In.) 0.669
  • Dimension B (In.) 2.84
  • Dimension A (In.) 4.00
  • Dimension C (In.) 0.64
  • Dimension D (In.) 0.86
  • Dimension E (In.) 0.76
  • Item Idler
  • For Use With
  • Length through Bore (In.) 0.76
  • Face Width (In.) 0.86
  • Outside Dia. (In.) 4.00
  • Bearings 6203-2RS
  • Belt Type B
  • Construction Glass-Reinforced Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list